
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRE8409WT
Zoro #
G406149485
UPC #
611728203583
Country of Origin
China
Dimensions
Width
9.5
Length
17
Dia. (In.)
9.5
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Western Bronze
Glass Color
Bronze
Lamp Type
Incandescent
Lighting Certification
ETL
Standards
ETL Listed
Housing Material
Aluminum
Fixture Wattage
60
Lamp Included
Yes
FINISH
Western Bronze
Description
Inspired by vintage Americana the Marine collection features a nautical flair. The Western Bronze finish complements the overall design of this series and the filament bulb accents the clear seedy glass for a classic look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.