Zoro Homepage
This item is Discontinued.
Quoizel Marion Square 1-Light Rustic Black Mini Pendant MSQ1509RK

Marion Square 1-Light Rustic Black Mini Pendant (Discontinued)

  • Mfr # MSQ1509RK
  • Zoro # G606152209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSQ1509RK
Zoro #
G606152209
UPC #
611728349816
Country of Origin
China

Dimensions

Length
17
Width
8.25
Diameter
8.25

Details

Color
Black
Housing Finish
Rustic Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Marion Square
Shade Material
Steel
Item
Mini Pendant
Standards
ETL Listed
Dimmable
Yes
Material
STEEL
Includes
Installation Guide
Lamp Included
No
Fixture Wattage
150
Watts
150
FINISH
Rustic Black

Description

Create a welcoming look for you and your guests with the Marion Square collection. The rectangular silhouette is finished in Rustic Black and complemented by a painted Aged Walnut Wood for a transitional yet rustic style fixture. The open steel frame highlights the clear glass cylindrical shade and evokes a bright light within your home's interior or exterior.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.