
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSQ8406RK
Zoro #
G906149633
UPC #
611728314661
Country of Origin
China
Dimensions
Width
5.5
Length
10.5
Dia. (In.)
5.5
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Rustic Black
Glass Color
Black
Lamp Type
Incandescent
Fixture Wattage
100
Lamp Included
No
Housing Material
Steel
Lighting Certification
ETL
Description
Create a welcoming look for you and your guests with the Marion Square collection. The rectangular silhouette is finished in Rustic Black and complemented by a painted Aged Walnut Wood for a transitional yet rustic style fixture. The open steel frame highlights the clear glass cylindrical shade and evokes a bright light within your home's exterior.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.