Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marion Square Outdoor Wall Lantern

  • Mfr # MSQ8407RK

  • Zoro # G306149653


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
6.75
Length
13.25
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSQ8407RK
Zoro #
G306149653
UPC #
611728314678
Country of Origin
China

Dimensions

Width
6.75
Length
13.25
Dia. (In.)
6.75

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Rustic Black
Glass Color
Black
Fixture Wattage
100
Lamp Included
No
Lamp Type
Incandescent
Housing Material
Steel
Standards
ETL Listed
Lighting Certification
ETL

Description

Create a welcoming look for you and your guests with the Marion Square collection. The rectangular silhouette is finished in Rustic Black and complemented by a painted Aged Walnut Wood for a transitional yet rustic style fixture. The open steel frame highlights the clear glass cylindrical shade and evokes a bright light within your home's exterior.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.