
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSQ8409RK
Zoro #
G306149639
UPC #
611728314685
Country of Origin
China
Dimensions
Width
8.25
Length
16.5
Dia. (In.)
8.25
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
150
Finish
Rustic Black
Glass Color
Black
Fixture Wattage
150
Lighting Certification
ETL
Lamp Type
Incandescent
Standards
ETL Listed
Housing Material
Steel
Lamp Included
No
FINISH
Rustic Black
Description
Create a welcoming look for you and your guests with the Marion Square collection. The rectangular silhouette is finished in Rustic Black and complemented by a painted Aged Walnut Wood for a transitional yet rustic style fixture. The open steel frame highlights the clear glass cylindrical shade and evokes a bright light within your home's exterior.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.