
Markley 1-Light Earth Black Outdoor Wall Lantern (Discontinued)
- Mfr # MKL8407EK
- Zoro # G806150579
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MKL8407EK
Zoro #
G806150579
UPC #
611728350379
Country of Origin
China
Dimensions
Width
6.75
Length
11.5
Dia. (In.)
6.75
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Earth Black
Glass Color
Black
Lamp Included
No
Fixture Wattage
100
Standards
ETL Listed
Lighting Certification
ETL
Housing Material
Steel
Lamp Type
Incandescent
FINISH
Earth Black
Description
Riffing on Craftsman-era designs, the Markley light is streamlined and modern for today’s use. This outdoor lantern pairs the simplicity of clear glass with a complex, geometric design rendered in earth black. Use it alone or make a statement as a pair.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.