
Markley 1-Light Earth Black Outdoor Wall Lantern (Discontinued)
- Mfr # MKL8408EK
- Zoro # G106150583
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MKL8408EK
Zoro #
G106150583
UPC #
611728350362
Country of Origin
China
Dimensions
Width
8.5
Length
14.75
Dia. (In.)
8.5
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Earth Black
Glass Color
Black
Lamp Type
Incandescent
Standards
ETL Listed
Lamp Included
No
Housing Material
Steel
Fixture Wattage
100
Lighting Certification
ETL
FINISH
Earth Black
Description
Riffing on Craftsman-era designs, the Markley light is streamlined and modern for today’s use. This outdoor lantern pairs the simplicity of clear glass with a complex, geometric design rendered in earth black. Use it alone or make a statement as a pair.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.