Zoro Homepage

Markley 1-Light Earth Black Outdoor Wall Lantern

  • Mfr # MKL8410EK

  • Zoro # G206150568


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
10.25
Length
17.75
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKL8410EK
Zoro #
G206150568
UPC #
611728350386
Country of Origin
China

Dimensions

Width
10.25
Length
17.75
Dia. (In.)
10.25

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Earth Black
Glass Color
Black
Lamp Type
Incandescent
Lighting Certification
ETL
Lamp Included
No
Fixture Wattage
100
Housing Material
Steel
Standards
ETL Listed

Description

Riffing on Craftsman-era designs, the Markley light is streamlined and modern for today’s use. This outdoor lantern pairs the simplicity of clear glass with a complex, geometric design rendered in earth black. Use it alone or make a statement as a pair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.