Zoro Homepage

Marquette Chandelier

  • Mfr # MQ5020HL

  • Zoro # G706152284


product price: $2,900.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Housing Finish
Heirloom
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Gold
Lighting Certification
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQ5020HL
Zoro #
G706152284
UPC #
611728123485
Country of Origin
China

Dimensions

Length
65
Diameter
48.5
Width
48.5

Details

Item
Chandelier
Housing Finish
Heirloom
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Gold
Lighting Certification
ETL
Lamp Included
No
Watts
60
Number of Lights
20
Material
Steel/Crystal
Color
Gold
Standards
ETL Listed
Collection
Marquette
Dimmable
Yes
Voltage
120v
FINISH
Heirloom

Description

With a subtle smattering of multifaceted crystal drops this refined design is worthy of a French parlor and nearly as romantic as Paris itself. The beautiful Heirloom finish is a deep bronze with rich gold highlights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.