Zoro Homepage

Martinique 3-Light Matte Black Mini Pendant

  • Mfr # TF5330MBK

  • Zoro # G406153444


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF5330MBK
Zoro #
G406153444
UPC #
611728341919
Country of Origin
China

Dimensions

Length
17.5
Width
9.75
Diameter
9.75

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Martinique
Shade Material
Steel
Item
Mini Pendant
Includes
Installation Guide
Dimmable
Yes
Standards
ETL Listed
Material
STEEL
Watts
60
Fixture Wattage
60
Lamp Included
No
FINISH
Matte Black

Description

The Martinique mini pendant has sculptural appeal in high-contrast black and white. With matte black elements suspended by a wrought iron-inspired chain, this piece feels subtly rustic yet works in today’s modern spaces. This piece also works well in multiples; use a set of three to five to illuminate a bar area of kitchen island.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.