Zoro Homepage

Mastro Bath 4 Lights Matte Black

  • Mfr # MTO8637MBK

  • Zoro # G712348626


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Mastro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTO8637MBK
Zoro #
G712348626
UPC #
611728377055
Country of Origin
China

Dimensions

Cord Length
8 Ft
Canopy Size
5.00"W X 5.00"L
Backplate Height
4.75"
Backplate Width
35.5"

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Mastro
Fixture Type
Medium
Standards
ETL Listed
Housing Material
STEEL
Max. Fixture Wattage
60W
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
Shade Finish
Metal
Indoor/ Outdoor
Indoor

Description

Mastro is the perfect companion to modern or industrial-inspired bathroom design. Matte black metal shades are embellished with gold accents, adding a hint of luster to the vanity light. Choose from a variety of size options, and orient the shades up or down over a mirror to suit your distinctive style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.