Zoro Homepage

Mateo 1-Light Matte Black Mini Pendant

  • Mfr # TF5333MBK

  • Zoro # G606153466


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF5333MBK
Zoro #
G606153466
UPC #
611728341957
Country of Origin
China

Dimensions

Length
22.75
Width
11
Diameter
11

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Mateo
Shade Material
Steel
Item
Mini Pendant
Dimmable
Yes
Includes
Installation Guide
Lamp Included
No
Fixture Wattage
100
Standards
ETL Listed
Material
STEEL
Watts
100
FINISH
Matte Black

Description

With an artistic interior, Mateo offers high contrast with iron-inspired, matte black framework. Turn on this mini pendant to reveal captivating colors and reflections in a range of tones like green, gray, amber, and charcoal. Mateo makes an artful statement over a dining room or kitchen table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.