Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mather Bath 4 Lights Matte Black

  • Mfr # MTH8632MBK

  • Zoro # G212348478


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Number of Lights
4
Style
Farmhouse
Collection Name
Mather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTH8632MBK
Zoro #
G212348478
UPC #
611728380246
Country of Origin
China

Dimensions

Backplate Height
5.5"
Canopy Size
5.00"W X 5.00"L
Backplate Width
4.75"
Cord Length
8 Ft
Shade Dimensions
3.50 x 3.50 Top 3.50 x 3.50 Bottom 7.00 Side

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Number of Lights
4
Style
Farmhouse
Collection Name
Mather
Housing Material
STEEL
Fixture Type
G9
Max. Fixture Wattage
40W
Standards
ETL Listed
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
Shade Finish
Marble Glass
Indoor/ Outdoor
Indoor

Description

Available in a variety of size options, the Mather bath light is true perfection. Marbled glass shades are highlighted by clean lines and a matte black finish, creating a soft and inviting glow. With its versatile silhouette and sleek backplate, Mather is an ideal complement to modern bathroom vanity designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.