
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAV8624EK
Zoro #
G406152201
UPC #
611728332337
Country of Origin
China
Dimensions
Length
9.25
Width
24
Diameter
24
Depth (In)
7.5
Details
Color
Black
Item
Vanity Light
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lighting Certification
ETL
Dimmable
Yes
Fixture Wattage
100
Lamp Included
No
Indoor or Outdoor
Indoor
Includes
Installation Guide
Application
Home Lighting
Bulb Base Type
Medium Base
Description
Transform your home decor with Maverick. Available in two, three, or four light options, these bath and vanity lights are a modern farmhouse lover's dream. Clear glass shades, Earth Black industrial detailing, and a handsome faux-wood backplate give Maverick its rustic appeal. Use vintage light bulbs for an extra layer of flair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.