Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maybeck Flush Mount

  • Mfr # TFMK1714VA

  • Zoro # G506152866


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Valiant Bronze
Length
7.75
Lamp Type
Incandescent
Voltage
120v
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFMK1714VA
Zoro #
G506152866
UPC #
611728298718
Country of Origin
China

Dimensions

Length
7.75
Width
14.5
Diameter
14.5
Overall Width (In)
14.5
Depth (In)
14.5

Details

Housing Finish
Valiant Bronze
Lamp Type
Incandescent
Voltage
120v
Watts
60
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Fixture Wattage
60
Color
Bronze
Includes
Installation Guide
Lighting Certification
ETL
Standards
ETL Listed
Lamp Included
No
Housing Material
Resin
Features
Glass color in Tiffany lighting products will vary. No two pieces are identical.
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
FINISH
Valiant Bronze

Description

The Maybeck is a chic interpretation of timeless Tiffany style. The classic tapered silhouette features a staggered edge that emphasizes the intricate details of the Tiffany glass. Finished in valiant bronze, this stately collection is sure to add warmth and sophistication to your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.