Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maybeck Mini Pendant

  • Mfr # TFMK1508VA

  • Zoro # G606152834


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Housing Finish
Valiant Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFMK1508VA
Zoro #
G606152834
UPC #
611728298695
Country of Origin
China

Dimensions

Length
6.25
Width
8
Diameter
8

Details

Color
Bronze
Housing Finish
Valiant Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Maybeck
Shade Material
Resin
Item
Mini Pendant
Fixture Wattage
100
Material
COASTAL ARMOUR ALUMINUM
Description/Special Features
Glass color in Tiffany lighting products will vary. No two pieces are identical.
Standards
ETL Listed
Lamp Included
No
Includes
Installation Guide
Dimmable
Yes
Watts
100
FINISH
Valiant Bronze

Description

The Maybeck is a chic interpretation of timeless Tiffany style. The classic tapered silhouette features a staggered edge that emphasizes the intricate details of the Tiffany glass. Finished in valiant bronze, this stately collection is sure to add warmth and sophistication to your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.