Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maybeck Pendant

  • Mfr # TFMK2817VA

  • Zoro # G406152904


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Housing Finish
Valiant Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TFMK2817VA
Zoro #
G406152904
UPC #
611728298701
Country of Origin
China

Dimensions

Length
25.5
Width
17
Diameter
17

Details

Color
Bronze
Housing Finish
Valiant Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Maybeck
Shade Material
Resin
Item
Pendant
Lamp Included
No
Dimmable
Yes
Watts
100
Standards
ETL Listed
Fixture Wattage
100
Description/Special Features
Glass color in Tiffany lighting products will vary. No two pieces are identical.
Material
COASTAL ARMOUR ALUMINUM
Includes
Installation Guide
FINISH
Valiant Bronze

Description

The Maybeck is a chic interpretation of timeless Tiffany style. The classic tapered silhouette features a staggered edge that emphasizes the intricate details of the Tiffany glass. Finished in valiant bronze, this stately collection is sure to add warmth and sophistication to your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.