Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mayline Pendant 4 Lights Matte Black

  • Mfr # MAL2816MBK

  • Zoro # G312348781


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Style
Modern
Collection Name
Mayline
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAL2816MBK
Zoro #
G312348781
UPC #
611728358337
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
5.75 x 5.75 Top 5.75 x 5.75 Bottom 14.25 Side

Details

Voltage
120V
Number of Lights
4
Style
Modern
Collection Name
Mayline
Item
Pendant
Material
STEEL
Watts
60W
Fixture Type
Candelabra
Standards
ETL Listed
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

With its trapezoidal shape, the Mayline pendant adds geometric flair to any number of spaces: kitchens, powder rooms, entryways, walk-in closets, home offices, and more. Slim panes of distressed faux wood create visual intrigue and beautiful illumination without distracting from the design's open, airy framework. Choose from light gold or matte black finishes.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.