Zoro Homepage

McAlister 1-Light Earth Black Outdoor Post Lantern

  • Mfr # MCL9008EK

  • Zoro # G706149772


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Finish
Earth Black
Glass Color
Black
Dimmable
Yes
Watts
100
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL9008EK
Zoro #
G706149772
UPC #
611728351802
Country of Origin
China

Dimensions

Dia. (In.)
7.75
Length
16.5
Width
7.75

Details

Item
Outdoor Post Lantern
Finish
Earth Black
Glass Color
Black
Dimmable
Yes
Watts
100
Voltage
120v
Includes
Installation Guide
Indoor/Outdoor Usage
Outdoor
Bulb Type
Incandescent
Lamp Included
No
Bulb Primary Application
Home Lighting
Max. Wattage
100
Housing Material
Aluminum
Standards
ETL Listed
Bulb Base Type
Medium Base
Color
Black
FINISH
Earth Black

Description

Enjoy major visual intrigue with the McAlister collection. With its earth black finish and clear textured glass panels, this style delivers on patina and texture at once. Choose from hanging, wall, or post lanterns. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.