Zoro Homepage
This item is Discontinued.
Quoizel McCall Semi-Flush Mount MCC1718WT

McCall Semi-Flush Mount (Discontinued)

  • Mfr # MCC1718WT
  • Zoro # G206152746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCC1718WT
Zoro #
G206152746
UPC #
611728315149
Country of Origin
China

Dimensions

Size
6.00"W X 6.00"L
Cord Length
6 in

Details

Glass Color
Bronze
Number of Light Bulbs Required
3
LED Total Watts
100
Shade Color
Clear
Bulb Type
Medium Base
Product Design
Transitional
Base Material
Steel
Suggested Use Location
Closet, Entry/Foyer
FINISH
Western Bronze

Description

Turn heads with the eye-catching design of the McCall collection. This fixture is finished in Western Bronze with Weathered Brass accents for an industrial vibe with vintage flair. The clear beaker-shaped shades add an alluring design element while also allowing the light to freely shine through.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.