Zoro Homepage

Mcintire Bath 2 Lights Matte Black

  • Mfr # MCI8614MBK

  • Zoro # G212348881


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Number of Lights
2
Style
Transitional
Collection Name
McIntire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCI8614MBK
Zoro #
G212348881
UPC #
611728361399
Country of Origin
China

Dimensions

Backplate Width
4.75"
Shade Dimensions
8.50 Top 14.00 Bottom
Cord Length
6 In
Backplate Height
6.5"

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Number of Lights
2
Style
Transitional
Collection Name
McIntire
Fixture Type
Medium
Housing Material
COPPER
Standards
ETL Listed
Max. Fixture Wattage
100W
Indoor/ Outdoor
Indoor
Shade Finish
Clear Seedy Glass

Description

With its classic styling and clean lines, McIntire is the perfect choice to upgrade any bathroom vanity. A striking matte black finish pairs perfectly with clear seedy glass shades for a bold yet subtle contrast - proving that simple does not have to mean boring. This versatile bath light is available as a one, two, three, or four light and can be installed with shades facing up or down.


  • •Product Finish: Black
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.