Zoro Homepage

Mcintire Island 4 Lights Matte Black

  • Mfr # MCI433MBK

  • Zoro # G312348842


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Frame Material
COPPER
Frame Finish
Matte Black
Number of Lights
4
Light Bulb Wattage
100W
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCI433MBK
Zoro #
G312348842
UPC #
611728361337
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
6.75 Top 6.75 Bottom 11.25 Side

Details

Frame Material
COPPER
Frame Finish
Matte Black
Number of Lights
4
Light Bulb Wattage
100W
Bulb Base Type
Medium
Standard
ETL Listed
Series
McIntire
Style
Transitional
Indoor/ Outdoor
Indoor
Voltage
120V
Item Type
Island Light
Shade Finish
Clear Seedy Glass

Description

With its classic styling and clean lines, McIntire is the perfect choice to upgrade every aspect of your home. A striking matte black finish pairs perfectly with clear seedy glass for a bold yet subtle contrast - proving that simple does not have to mean boring. This versatile collection is available as a mini pendant, flush mount, pendant, island light, chandelier, or bath light.


  • •Product Finish: Black
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.