Zoro Homepage

Mcintire Pendant 3 Lights Matte Black

  • Mfr # MCI2815MBK

  • Zoro # G512348765


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
McIntire
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCI2815MBK
Zoro #
G512348765
UPC #
611728361375
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
5.50 x 5.50 Top 5.50 x 5.50 Bottom 9.00 Side

Details

Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
McIntire
Item
Pendant
Fixture Type
Medium
Standards
ETL Listed
Material
COPPER
Glass Finish
Clear Seedy Glass
Watts
100W
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

With its classic styling and clean lines, McIntire is the perfect choice to upgrade every aspect of your home. A striking matte black finish pairs perfectly with clear seedy glass for a bold yet subtle contrast - proving that simple does not have to mean boring. This versatile collection is available as a mini pendant, flush mount, pendant, island light, chandelier, or bath light.


  • •Product Finish: Black
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.