
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDL1508VG
Zoro #
G106153317
UPC #
611728288528
Country of Origin
China
Dimensions
Length
10.75
Width
8
Diameter
8
Details
Color
Silver
Housing Finish
Vintage Gold
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Meadow Lane
Shade Material
Steel
Item
Mini Pendant
Material
STEEL
Dimmable
Yes
Includes
Installation Guide
Watts
100
Fixture Wattage
100
Standards
ETL Listed
Lamp Included
No
FINISH
Vintage Gold
Description
A balance of metal and crystal come together in a vision of nature with the Meadow Lane Series. The varying hues of the vintage gold finish showcase the buds of shimmering crystal for a dazzling display of light. For added convenience and functionality this series can applied as a pendant or semi-flush mount.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.