
Melody Vanity Light
Mfr # MLD8603BN
Zoro # G106152006
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
6.5
Width
24
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLD8603BN
Zoro #
G106152006
UPC #
611728203729
Country of Origin
China
Dimensions
Length
6.5
Width
24
Diameter
24
Depth (In)
5.5
Details
Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Melody
Shade Material
Steel
Housing Material
ALUMINUM
Lamp Included
No
Description/Special Features
All Melody bath fixtures can be mounted as uplights or downlights and are available in several sizes.
Standards
ETL Listed
Dimmable
Yes
Fixture Wattage
100
Lighting Certification
ETL
Application
Home Lighting
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Includes
Installation Guide
Description
A perfect blend of fashionable style the Melody bath collection is the trend with its hints of edginess. It consists of sleek sand blasted glass and is complimented by the Brushed Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.