Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Melville Linear Chandelier

  • Mfr # MVL642IN

  • Zoro # G806152801


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Iron Gate
Lamp Type
Incandescent
Fixture Wattage
5
Glass Color
Silver
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVL642IN
Zoro #
G806152801
UPC #
611728314937
Country of Origin
China

Dimensions

Length
9.25
Diameter
42
Width
42

Details

Item
Chandelier
Housing Finish
Iron Gate
Lamp Type
Incandescent
Fixture Wattage
5
Glass Color
Silver
Number of Lights
6
Lamp Included
Yes
Collection
Melville
Watts
100
Standards
ETL Listed
Color
Silver
Voltage
120v
Lighting Certification
ETL
Dimmable
Yes
Material
Steel
FINISH
Iron Gate

Description

From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.