Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Merida Chandelier 5 Lights Vintage Gold.

  • Mfr # MER5028VG

  • Zoro # G312348859


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Standards
ETL Listed
Voltage
120V
Style
Glam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MER5028VG
Zoro #
G312348859
UPC #
611728371053
Country of Origin
China

Dimensions

Cord Length
8 Ft
Canopy Size
12.00"W X 4.50"L
Shade Dimensions
0.75 x 0.75 Top 0.75 x 0.75 Bottom 7.75 Side

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Standards
ETL Listed
Voltage
120V
Style
Glam
Number of Lights
5
Material
STEEL
Collection
Merida
FINISH
Vintage Gold
Extension Rods
Comes with: 4 (0.5"D x 6") and 4 (0.5"D x 12") Down Rods
Indoor/ Outdoor
Indoor

Description

Elegant scrollwork and clear crystal drop accents bring sophistication and luxury to Merida. The vintage gold finish compliments the chandelier's tiered silhouette beautifully, adding a subtle hint of shine. Hang Merida over a dining room table or in a living room - anywhere you want a little extra glamour.
  • •Product Finish: Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.