
Merino Mini Pendant
Mfr # QPP4033TK
Zoro # G506152606
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Length
21.25
Width
13.25
Housing Finish
Tarnished Bronze
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPP4033TK
Zoro #
G506152606
UPC #
611728298985
Country of Origin
China
Dimensions
Length
21.25
Width
13.25
Diameter
13.25
Details
Color
Bronze
Housing Finish
Tarnished Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Merino
Shade Material
Steel
Item
Mini Pendant
Watts
100
Dimmable
Yes
Fixture Wattage
100
Lamp Included
No
Includes
Installation Guide
Material
BRASS-STEEL
Standards
ETL Listed
FINISH
Tarnished Bronze
Description
From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.