
Merle 1-Light Burnished Bronze Mini Pendant (Discontinued)
- Mfr # MRL1509BBR
- Zoro # G306152066
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRL1509BBR
Zoro #
G306152066
UPC #
611728355381
Country of Origin
China
Dimensions
Length
17
Width
9
Diameter
9
Details
Color
Bronze
Housing Finish
Burnished Bronze
Lamp Type
Incandescent
Voltage
120v
Shade Material
Aluminum
Item
Mini Pendant
Lamp Included
No
Includes
Installation Guide
Dimmable
Yes
Fixture Wattage
100
Description
The Merle lantern series is available in a variety of designs. Choose the pendant style for a kitchen, porch, or portico or illuminate landscaping with a post style. In a burnished bronze finish with clear seeded glass panels, this indoor and outdoor lighting option shimmers with natural, handsome beauty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.