Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Merle 1-Light Burnished Bronze Outdoor Post Lantern

  • Mfr # MRL9009BBR

  • Zoro # G706149567


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Finish
Burnished Bronze
Glass Color
Bronze
Lamp Included
No
Max. Wattage
100
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRL9009BBR
Zoro #
G706149567
UPC #
611728352618
Country of Origin
China

Dimensions

Length
17.75
Dia. (In.)
9
Width
9

Details

Item
Outdoor Post Lantern
Finish
Burnished Bronze
Glass Color
Bronze
Lamp Included
No
Max. Wattage
100
Voltage
120v
Bulb Type
Incandescent
Dimmable
Yes
Standards
ETL Listed
Bulb Base Type
Medium Base
Color
Bronze
Includes
Installation Guide
Watts
100
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
Home Lighting
Housing Material
Aluminum
FINISH
Burnished Bronze

Description

The Merle lantern series is available in a variety of designs. Choose the wall or pendant style for a front porch or portico - or illuminate landscaping with a post lantern. In a burnished bronze finish with clear seeded glass panels, this outdoor lighting option shimmers with natural, handsome beauty. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.