
Merle 1-Light Burnished Bronze Outdoor Wall Lantern (Discontinued)
- Mfr # MRL8407BBR
- Zoro # G706149468
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRL8407BBR
Zoro #
G706149468
UPC #
611728352595
Country of Origin
China
Dimensions
Width
7
Length
11.75
Dia. (In.)
7
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Burnished Bronze
Glass Color
Bronze
Housing Material
Aluminum
Lamp Included
No
Fixture Wattage
100
Lamp Type
Incandescent
Description
The Merle lantern series is available in a variety of designs. Choose the wall or pendant style for a front porch or portico - or illuminate landscaping with a post lantern. In a burnished bronze finish with clear seeded glass panels, this outdoor lighting option shimmers with natural, handsome beauty. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.