Zoro Homepage

Merle 1-Light Burnished Bronze Outdoor Wall Lantern

  • Mfr # MRL8409BBR

  • Zoro # G006149588


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
9
Length
15.25
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRL8409BBR
Zoro #
G006149588
UPC #
611728352601
Country of Origin
China

Dimensions

Width
9
Length
15.25
Dia. (In.)
9

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Burnished Bronze
Glass Color
Bronze
Lamp Type
Incandescent
Housing Material
Aluminum
Fixture Wattage
100
Standards
ETL Listed
Lamp Included
No

Description

The Merle lantern series is available in a variety of designs. Choose the wall or pendant style for a front porch or portico - or illuminate landscaping with a post lantern. In a burnished bronze finish with clear seeded glass panels, this outdoor lighting option shimmers with natural, handsome beauty. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.