
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIL5027C
Zoro #
G106153324
UPC #
611728314470
Country of Origin
China
Dimensions
Width
26-3/4 in
Length
26-3/4 in
Height
23-1/4 in
Chain Length
4 in
Cord Length
8 ft
Canopy Length
6 in
Canopy Width
6 in
Details
Lamp Quantity
5
Finish
Chrome
Lamp Included
No
Voltage
120V
Max. Fixture Wattage
60
Base Material
Steel
Room Type
Dining, Kitchen, Entry/Foyer
Extension
26-3/4 in
Bulb Base Type
Candelabra
Description
The Mila is a traditional style collection with a touch of modern elegance. Sweeping arms create a slim silhouette and the exposed candelabra bulbs give off a bright glow. This fixture is finished in Polished Chrome and highlighted with a crystal finial and bobeches for a glamorous look that will easily complement any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.