
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF5625MBK
Zoro #
G706150549
UPC #
611728356920
Country of Origin
China
Dimensions
Width
14
Depth
14
Overall Width
14
Length
23.25
Details
Material
Resin
Finish
Matte Black
Color
Black
Weight
9.81
Bulb Type
Incandescent
Item
Table Lamp
Bulbs Included
No
Voltage
120v
Application
Home Lighting
Includes
Installation Guide
Maximum Wattage
75
Standards
ETL Listed
Bulb Base Type
Medium
FINISH
Matte Black
Description
The Mill Run table lamp and flush mount present Craftsmen style in tones of espresso, amber, celery, and cream. The table lamp includes hefty pull chains and a simple, handsome base in matte black. The flush mount also features a matte black finish, apparent in a decorative finial.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.