
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF5626MBK
Zoro #
G406153284
UPC #
611728356975
Country of Origin
China
Dimensions
Length
7.25
Width
14
Diameter
14
Overall Width (In)
14
Depth (In)
14
Details
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Lighting Certification
ETL
Includes
Installation Guide
Fixture Wattage
60
Lamp Included
No
Housing Material
Steel
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Application
Home Lighting
Description
The Mill Run table lamp and flush mount present Craftsmen style in tones of espresso, amber, celery, and cream. The table lamp includes hefty pull chains and a simple, handsome base in matte black. The flush mount also features a matte black finish, apparent in a decorative finial.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.