Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Millhouse Outdoor Wall Lantern

  • Mfr # MHE8406K

  • Zoro # G606150359


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
7
Length
15.5
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHE8406K
Zoro #
G606150359
UPC #
611728204177
Country of Origin
China

Dimensions

Width
7
Length
15.5
Dia. (In.)
7

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Mystic Black
Glass Color
Black
Standards
ETL Listed
Fixture Wattage
100
Lamp Included
No
Housing Material
Steel
Lighting Certification
ETL
Lamp Type
Incandescent

Description

With simple details and traditional style the Millhouse outdoor collection is perfect for understated elegant lighting. The design features clear seedy glass that diffuses the light in a soft tranquil way and the rich Mystic Black finish completes the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.