Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Millhouse Outdoor Wall Lantern

  • Mfr # MHE8410K

  • Zoro # G006150430


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
10
Length
22
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHE8410K
Zoro #
G006150430
UPC #
611728204207
Country of Origin
China

Dimensions

Width
10
Length
22
Dia. (In.)
10

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
60
Finish
Mystic Black
Glass Color
Black
Housing Material
Steel
Standards
ETL Listed
Lighting Certification
ETL
Lamp Type
Incandescent
Fixture Wattage
60
Lamp Included
No

Description

With simple details and traditional style the Millhouse outdoor collection is perfect for understated elegant lighting. The design features clear seedy glass that diffuses the light in a soft tranquil way and the rich Mystic Black finish completes the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.