Shop QUOIZEL
See all product information
Create Account
Milton 5-Light Gold Pendant Light
- Mfr # MILT2825LG
- Zoro # G423954895
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Depth
25.25 in
Number of Lights
5
Series
Milton
Color
Gold
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MILT2825LG
- Zoro #
- G423954895
- UPC #
- 611728393857
- Country of Origin
- China
Dimensions
- Depth
- 25.25 in
- Height
- 14 in
Details
- Number of Lights
- 5
- Series
- Milton
- Color
- Gold
- Item
- Pendant
- Voltage
- 120V
- Style
- Modern
- Damp/Wet Rating
- Damp
- Lighting Certification
- ETL Listed
- Housing Finish
- Light Gold
- Shade Material
- Steel
Description
The Milton pendant light adds modern style with soft sculptural detail and warm metallic accents. A light gold finish pairs with etched white painted glass shades and delicate gold accents for a refined, luminous look. Designed as a versatile hanging light, Milton works beautifully in kitchens, dining rooms, bedrooms, and entryways. It also converts to a semi-flush mount using the included hardware for flexible installation.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.