Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miranda Outdoor Wall Lantern

  • Mfr # MIA8408EK

  • Zoro # G606150489


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
7.5
Length
12.5
Lumens
1717
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIA8408EK
Zoro #
G606150489
UPC #
611728336151
Country of Origin
China

Dimensions

Width
7.5
Length
12.5
Dia. (In.)
7.5

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Lumens
1717
Finish
Earth Black
Glass Color
Black
Fixture Wattage
20
Lighting Certification
ETL
Lamp Type
Integrated LED
Housing Material
Steel
Color Rendering Index
90
Lamp Included
Yes
Color Temperature
3000K

Description

Add luxury to your home's exterior with Miranda outdoor wall sconces. An integrated LED light source shines brilliantly through a clear hammered glass panel. Choose from Brushed Aluminum or Earth Black for a contemporary feel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.