Zoro Homepage

Mirren Chandelier 9 Lights Imperial Bronze

  • Mfr # MRN5030IB

  • Zoro # G412348636


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Voltage
120V
Standards
ETL Listed
Collection
Mirren
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRN5030IB
Zoro #
G412348636
UPC #
611728371435
Country of Origin
China

Dimensions

Cord Length
6 In
Canopy Size
5.00"W X 5.00"L

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Voltage
120V
Standards
ETL Listed
Collection
Mirren
Style
Farmhouse
Number of Lights
9
Material
STEEL
Indoor/ Outdoor
Indoor
FINISH
Imperial Bronze

Description

A clean design enhanced by an imperial bronze finish; Mirren is more transitional with a less formal styling. The sweeping arms create a slim silhouette, and the candelabra bulbs emit a soft light for a warm romantic glow. Available in multiple size options, the Mirren chandelier is a great fit for many home design styles and makes for a perfect statement piece over a dining room or kitchen table.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.