
Mirren Chandelier
Mfr # MRN5006IB
Zoro # G206152210
product price: $430.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Imperial Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRN5006IB
Zoro #
G206152210
UPC #
611728180686
Country of Origin
China
Dimensions
Width
28
Diameter
28
Length
23
Details
Item
Chandelier
Housing Finish
Imperial Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Dimmable
Yes
Lighting Certification
ETL
Watts
60
Standards
ETL Listed
Material
Steel
Color
Bronze
Voltage
120v
Lamp Included
No
Number of Lights
6
Collection
Mirren
FINISH
Imperial Bronze
Description
A clean design enhanced by an antique white finish Mirren is more transitional with a less formal styling. The sweeping arms create a slim silhouette and the candelabra bulbs emit a soft light for a warm romantic glow. A great fit for many home design styles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.