
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOI9008EK
Zoro #
G606149391
UPC #
611728336038
Country of Origin
China
Dimensions
Length
20.5
Width
8.25
Dia. (In.)
8.25
Details
Item
Outdoor Post Mount
Finish
Earth Black
Glass Color
Black
Indoor/Outdoor Usage
Outdoor
Voltage
120v
Max. Wattage
100
Includes
Installation Guide
Watts
100
Bulb Type
Incandescent
Color
Black
Bulb Base Type
Medium Base
Lamp Included
No
Bulb Primary Application
Home Lighting
Dimmable
Yes
Housing Material
Steel
Standards
ETL Listed
FINISH
Earth Black
Description
Create a strong first impression with the Moira collection of outdoor lanterns. The rectangular frame and clear water glass shades create a transitional feel that complements any modern farmhouse or coastal style home. Lanterns are finished in an earth black finish. Moira comes in many options including a hanging lantern, wall lanterns, and post lantern to round out your home's exterior. As part of our Coastal Armour collection, this product is durable, marine grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.