
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOI8408EK
Zoro #
G106149518
UPC #
611728336014
Country of Origin
China
Dimensions
Width
7.75
Length
15.75
Dia. (In.)
7.75
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Earth Black
Glass Color
Black
Standards
ETL Listed
Lighting Certification
ETL
Fixture Wattage
100
Lamp Type
Incandescent
Housing Material
Steel
Lamp Included
No
FINISH
Earth Black
Description
Create a strong first impression with the Moira collection of outdoor lanterns. The rectangular frame and clear water glass shades create a transitional feel that complements any modern farmhouse or coastal style home. Lanterns are finished in an earth black finish. Moira comes in many options including a hanging lantern, wall lanterns, and post lantern to round out your home's exterior. As part of our Coastal Armour collection, this product is durable, marine grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.