Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moonan Flush Mount Led Light Polished Chrome

  • Mfr # PCMON1616C

  • Zoro # G112348813


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Fixture Housing Material
STEEL
Lamp Included
Y
Standards
ETL Listed
Series
Moonan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMON1616C
Zoro #
G112348813
UPC #
611728377826
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
2.63 x 2.63 Top 5.12 x 5.12 Bottom 6.50 Side

Details

Voltage
120V
Item
Flush Mount
Fixture Housing Material
STEEL
Lamp Included
Y
Standards
ETL Listed
Series
Moonan
Indoor/ Outdoor
Indoor
FINISH
Polished Chrome
Design Style
Transitional

Description

Available in polished chrome or matte black, the Moonan flush mount delivers on style. An integrated LED light source peeks through the swirling, sculptural design for a playful lighting effect. Part of the popular Platinum by Quoizel collection, Moonan ceiling lights are the perfect complement to modern or contemporary spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.