Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Morocco Mini Pendant QF2047C

Morocco Mini Pendant (Discontinued)

  • Mfr # QF2047C
  • Zoro # G006152366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QF2047C
Zoro #
G006152366
UPC #
611728252512
Country of Origin
China

Dimensions

Length
13.5
Width
10
Diameter
10

Details

Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Pendant
Dimmable
Yes
Includes
Installation Guide
Lamp Included
Yes
Fixture Wattage
60

Description

Morocco is clear, simple and yet impressively stylish. The beautiful glass is hand-blown in a lovely “genie bottle” shape and showcases the single vintage style bulb. The contemporary design of the canopy is elevated with a sleek Polished Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.