Zoro Homepage

Mulberry Outdoor Wall 1 Light Matte Black

  • Mfr # MUL8409MBK

  • Zoro # G412347455


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Mulberry
Watts
100W
Standards
ETL Listed
Glass Finish
Clear Seedy Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUL8409MBK
Zoro #
G412347455
UPC #
611728365038
Country of Origin
China

Dimensions

Shade Dimensions
4.50 x 4.50 Top 4.00 x 4.00 Bottom 5.75 Side
Cord Length
8 Ft
Backplate Width
5.25"
Backplate Height
8"
Canopy Size
5.00"W X 5.00"L

Details

Item
Outdoor Lantern
Voltage
120V
Series
Mulberry
Watts
100W
Standards
ETL Listed
Glass Finish
Clear Seedy Glass
Number of Light Bulbs Required
1
Fixture Type
Medium
Base Material
STEEL
Indoor/ Outdoor
Indoor/Outdoor
Design Style
Transitional
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
Finish
Matte Black

Description

Light up your homes entrance with Mulberry. This Craftsman-inspired lantern features a handsome matte black frame and matching rectangular backplate. Finished with clear seedy glass, Mulberry is available as a wall, hanging, or post lantern in order to best suit your home's exterior. As part of our Coastal Armour collection, this product is durable, marine grade.


  • •Product Finish: Black
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.