Zoro Homepage
This item is Discontinued.
Quoizel Mulligan 1-Light Matte Black Mini Pendant MGN1508MBK

Mulligan 1-Light Matte Black Mini Pendant (Discontinued)

  • Mfr # MGN1508MBK
  • Zoro # G006153424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGN1508MBK
Zoro #
G006153424
UPC #
611728349793
Country of Origin
China

Dimensions

Length
13.75
Width
8
Diameter
8

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Includes
Installation Guide
Dimmable
Yes
Fixture Wattage
100
Lamp Included
No

Description

Add instant style to your home with the Mulligan collection. The rectangular frame and glass panels create a transitional feel that complements any modern farmhouse or craftsman style home. Finished in matte black with clear beveled glass, Mulligan is sure to make a lasting impression.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.