
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGN9008MBK
Zoro #
G706150471
UPC #
611728312025
Country of Origin
China
Dimensions
Dia. (In.)
8
Length
13.75
Width
8
Details
Item
Outdoor Post Lantern
Finish
Matte Black
Glass Color
Black
Lamp Included
No
Bulb Type
Incandescent
Voltage
120v
Bulb Primary Application
Home Lighting
Includes
Installation Guide
Indoor/Outdoor Usage
Outdoor
Color
Black
Max. Wattage
100
Bulb Base Type
Medium Base
Dimmable
Yes
Standards
ETL Listed
Housing Material
Steel
Watts
100
FINISH
Matte Black
Description
Add instant curb appeal to your home with the Mulligan outdoor collection. The rectangular frame and glass panels create a transitional feel that complements a modern farmhouse or craftsman style home. Finished in matte black with clear beveled glass, this collection is sure to make a great first impression.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.