
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGN8406MBK
Zoro #
G906150462
UPC #
611728311998
Country of Origin
China
Dimensions
Width
6.5
Length
10.5
Dia. (In.)
6.5
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Matte Black
Glass Color
Black
Fixture Wattage
100
Standards
ETL Listed
Housing Material
Steel
Lamp Type
Incandescent
Lighting Certification
ETL
Lamp Included
No
FINISH
Matte Black
Description
Add instant curb appeal to your home with the Mulligan outdoor collection. The rectangular frame and glass panels create a transitional feel that complements a modern farmhouse or craftsman style home. Finished in matte black with clear beveled glass, this collection is sure to make a great first impression.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.