
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MYR8623BN
Zoro #
G906152787
UPC #
611728332054
Country of Origin
China
Dimensions
Length
7.75
Width
23.5
Diameter
23.5
Depth (In)
5.5
Details
Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lighting Certification
ETL
Fixture Wattage
100
Lamp Included
No
Dimmable
Yes
Application
Home Lighting
Includes
Installation Guide
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Description
A classic silhouette and square glass shades make up Myra. The clear glass shades are painted white on the inside, giving off a soft romantic glow ideal for any bathroom. Choose from two, three, or four lights in this collection of timeless Brushed Nickel bath lights.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.